Shop All Tap Sets
Widia
Hand Tap Set, 3 PC, HSS, #10-24, 2B Limit
Mfr # 11551
Zoro # G1078664
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Grouping Tap Set
- Tap Style Straight Flute (Hand)
- Tap Dimension Type Inch
- Tap Chamfer Bottom
- Number of Flutes 4
Product Information
Dimensions
Tap Dimension Type | Inch |
Tap Thread Size | #10-24 |
Thread Length | 7/8 in |
Overall Length | 2 3/8 in |
Shank Dia. | 3/16 in |
Details
Item | Tap Set |
Tap Grouping | Tap Set |
Tap Style | Straight Flute (Hand) |
Tap Chamfer | Bottom |
Number of Flutes | 4 |
Tap Material | High Speed Steel |
Tap Finish | Bright (Uncoated) |
Number of Pieces | 3 |
Includes | One Each Taper 4GP90, Plug 4GP91, Bottoming 4GP92 |
Standards | Class 2B |
List Number | 7305 |
Thread Direction | Right Hand |
Tap Thread Type | UNC |
Measurement System | Decimal Inch |
Thread Standard | UNC |
Description
Tap Set, Tap Thread Size #10-24, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 7/8 in, Overall Length 2 3/8 in, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V 3/4" Hog Ring Retention Pin (DCF897P2 / DCB205)
- VEGA Hex T-Handle 1/8 x 4 in (LTH1804)
- WHEELER-REX Wheeler Rex 921 Pipe Deburring Tool; 10 Pack of 920 (921)
- GEARWRENCH 10 Piece 3/8" Drive 6 Point Deep Universal Impact Metric Socket Set (84924N)
- WIDIA Hand Tap Set, 3 PC, HSS, 1/2-13, 2B Limit (11631)
- WIDIA Hand Tap Set, 3 PC, HSS, 1/2-20, 2B Limit (11635)
- WIDIA Hand Tap Set, 3 PC, HSS, #10-32, 2B Limit (11555)
- WIDIA Hand Tap Set, 3 PC, HSS, 3/4-16, 2B Limit (11659)
- WIDIA Hand Tap Set, 3 PC, HSS, M6-1.0, D5 Limit (14784)
- WIDIA Hand Tap Set, 3 PC, HSS, M3-0.5, D3 Limit (14744)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading TiN 4-Flute GH3 9/16-12 UNC (174546)
- Widia Tap Sets