Shop All Tap Sets
Widia
Hand Tap Set, 19 PC, HSS, #0-80 to #12-28
Mfr # 16451
Zoro # G1227186
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Grouping Tap Set
- Tap Style Straight Flute (Hand)
- Tap Dimension Type Inch
- Tap Thread Size #0-80, #1-64, #1-72, #10-24, #10-32, #12-24, #12-28, #2-56, #2-64, #3-48, #3-56, #4-40, #4-48, #5-40, #5-44, #6-32, #6-40, #8-32, #8-36
- Tap Chamfer Plug
Product Information
Dimensions
Tap Dimension Type | Inch |
Tap Thread Size | #0-80, #1-64, #1-72, #10-24, #10-32, #12-24, #12-28, #2-56, #2-64, #3-48, #3-56, #4-40, #4-48, #5-40, #5-44, #6-32, #6-40, #8-32, #8-36 |
Thread Length | 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 7/8 in, 15/16 in |
Overall Length | 1 5/8 in, 1 11/16 in, 1 3/4 in, 1 13/16 in, 1 7/8 in, 1 15/16 in, 2 in, 2 1/8 in, 2 3/8 in |
Largest Thread Size | #0-80 |
Smallest Thread Size | #12-28 |
Thread Sizes Included | #0-80, #1-64, #1-72, #10-24, #10-32, #12-24, #12-28, #2-56, #2-64, #3-48, #3-56, #4-40, #4-48, #5-40, #5-44, #6-32, #6-40, #8-32, #8-36 |
Details
Tap Grouping | Tap Set |
Item | Multiple Size Tap Set |
Tap Style | Straight Flute (Hand) |
Tap Chamfer | Plug |
Tap Material | High Speed Steel |
Tap Finish | Bright (Uncoated) |
Number of Pieces | 19 |
Thread Direction | Right Hand |
List Number | 5305/5303 |
Includes | Metal Index Case |
Thread Type | NC/NF |
Finish | Uncoated |
Thread Standard | UNC, UNF |
Thread Limit | H1, H2, H3 |
Description
Multiple Size Tap Set, High Speed Steel, Number of Pieces 19, Thread Sizes Included #0-80, #1-64, #1-72, #10-24, #10-32, #12-24, #12-28, #2-56, #2-64, #3-48, #3-56, #4-40, #4-48, #5-40, #5-44, #6-32, #6-40, #8-32, #8-36, Thread Standard UNC, UNF, Thread Direction Right Hand, Tap Finish Bright (Uncoated), Thread Limit H1, H2, H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW STEEL PRODUCTS PUNCH HOLLOW 1/4" (MY50503)
- MILWAUKEE TOOL 6 in. x 22 in. One Piece SDS-MAX Masonry Core Bit (48-20-5440)
- VIKING 27/64" Type 250-UB 135° Split Pt. Magnum Sup Mech Drill, PK6 (87150)
- HAIMER Cone Cleaner, For HSK-32 (85.820.32)
- WIDIA Hand Tap Set, Left-Hand, 3 PC, HSS, 1/4-20 (14029)
- WIDIA Hand Tap Set, 3 PC, HSS, 3/8-24, 2B Limit (11619)
- WIDIA Hand Tap Set, 3 PC, HSS, 1-8, H4 Limit (14547)
- WIDIA Hand Tap Set, 3 PC, HSS, M5-0.8, D4 Limit (14777)
- WIDIA Hand Tap Set, 3 PC, HSS, 5/16-24, H3 Limit (14125)
- WIDIA Tap Sets, 5-1/8" L, 1"-14 Tap Thread Size (14571)
- HHIP 1/2-20NF H3 3 Flute High Speed Steel Spiral Flute Bottom Tap (1011-8622)
- Widia Taps