Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, NR, Carbide
Mfr # NR3031R
Zoro # G3601569
product price: $19.55
/ea
Sold in multiples of 5 for $97.75
$97.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Seat Size 3
- Width 0.1960 in
- Chip-Breaker No
- Grade TN6025
- Cutting Direction Right Hand
Product Information
- Brand Widia
- MFR # NR3031R
- Zoro # G3601569
- UPC # 4021169738906
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 3 |
Width | 0.1960 in |
Overall Length | 0.8867 in |
Corner Radius | 0.0310 in |
Insert Size | 3 |
Max. Grooving Width | 1/16 in |
Depth of Cut | 3/32 in |
Seat Size | 3 |
Reference Length | 0.8867 in |
Description
Parting and Grooving Insert, Right Hand, Max. Grooving Width 1/16 in, ANSI Code NR3031R, Clearance Angle 11 Degrees , Coating Process PVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Cord Set Kit, 15A, 9" L x 14" W x 2.5" H (30079)
- AMPCO SAFETY TOOLS 1/2 in Drive Impact Socket 1 1/2 in Size Hex Standard Depth, Natural (I-1/2D1-1/2)
- VERSADRIVE Combo Set, #7, #F, 5/16, 27/64 TurboTip + 1/4, 5/16, 3/8, 1/2 in. Taps (328016-SET2)
- GEARWRENCH 18mm 72-Tooth 12 Point Open End Ratcheting Combination Wrench (85518)
- WIDIA Grooving/Parting Insert, Carbide (583148)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS125I3P08PT)
- WIDIA Grooving/Parting Insert, WMT-U-PT, Carbide (WMTS405M4U06PT)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG3094R)
- WIDIA Grooving/Parting Insert, NFD-K, Carbide (NFD3125RK)
- FREUD V Grooving Bit, 90deg, 1/2" dia. (20-104)
- Widia Parting & Grooving Inserts