Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, NGD-K, Carbide
Mfr # NGD4M450RK
Zoro # G3597104
product price: $19.89
/ea
Sold in multiples of 10 for $198.90
$198.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style TopGroove(TM)
- Insert Seat Size 4
- Width 6.50mm
- Chip-Breaker Yes
- Grade TN6025
Product Information
- Brand Widia
- MFR # NGD4M450RK
- Zoro # G3597104
- UPC # 4021169737626
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 4 |
Width | 6.50mm |
Insert Size | 4 |
Corner Radius | 0.64mm |
Depth of Cut | 12.70mm |
Seat Size | 4 |
Max. Grooving Width | 4.50mm |
Description
Parting and Grooving Insert, Right Hand, Max. Grooving Width 4.50mm, ANSI Code NGD4M450RK, Chip-Breaker Code K, Chip-Breaker Style On One Side, Clearance Angle 11 Degrees , Coating Process PVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 7mm Hex Metric Socket, 6 Points (J5007MH)
- HUSKIE TOOLS Punch/Die Set, Rnd, Hydraulic, 3/16 In (SHD-316)
- WILLIAMS 3/8" Drive, 17mm Metric Socket, 6 Points (BM-617)
- WALTER Indexable Drill Inserts Square P28475-7 WTP35 P (P28475-7 WTP35)
- WIDIA Grooving/Parting Insert, NGD-K, Carbide (NGD3094LK)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG2031LK)
- WIDIA Grooving/Parting Insert, NR, Carbide (NR3M100R)
- WIDIA Grooving/Parting Insert, WC-U-R, Carbide (WC080M08N00R04)
- WIDIA Grooving/Parting Insert, CPG, Carbide (CPG2062R)
- WIDIA Grooving/Parting Insert, NR, Carbide (NR2M050L)
- HHIP .04 W X 1/2 H X 3-1/2" P1N 5% Cobalt Parallel Cut-Off Blade (2000-7008)
- Widia Parting & Grooving Inserts