Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, NG-K, Carbide
Mfr # NG2094RK
Zoro # G3597813
product price: $20.29
/ea
Sold in multiples of 5 for $101.45
$101.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Seat Size 2
- Width 0.1510 in
- Chip-Breaker Yes
- Grade TN6010
- Cutting Direction Right Hand
Product Information
- Brand Widia
- MFR # NG2094RK
- Zoro # G3597813
- UPC # 4021169747540
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 2 |
Width | 0.1510 in |
Insert Size | 2 |
Corner Radius | 0.0100 in |
Max. Grooving Width | 0.0940 in |
Depth of Cut | 0.1100 in |
Seat Size | 2 |
Description
Parting and Grooving Insert, Right Hand, Max. Grooving Width 0.0940 in, ANSI Code NG2094RK, Chip-Breaker Code K, Chip-Breaker Style Double Sided, Clearance Angle 11 Degrees , Coating Process PVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, Metric, 13mm Size (J1213MHASD)
- ALLWAY Steel Single Edge Razor Blade 1-9/16 in. L 10 pk (SEB10)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 3/8x3/8x1-1/2x3-1/4 (C42857)
- BOSCH 44 pc. Screwdriver Bit Set (SDMS44)
- WIDIA Grooving/Parting Insert, WMT-U-PH, Carbide (WMTS125I3P03PH)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3M100RK)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3094RK)
- WIDIA Grooving/Parting Insert, WC-U-R, Carbide (WC080M08N00R04)
- WIDIA Grooving/Parting Insert, NGD-K, Carbide (NGD3125RK)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG2031RK)
- KYOCERA Cut-Off Insert, TKN 5 PR1535 Grade PVD Carbide (TKN5PR1535)
- Widia Parting & Grooving Inserts