Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, NG, Carbide
Mfr # NG3094R
Zoro # G3594925
product price: $18.79
/ea
Sold in multiples of 10 for $187.90
$187.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Seat Size 3
- Width 0.1960 in
- Chip-Breaker No
- Grade THM
- Cutting Direction Right Hand
Product Information
- Brand Widia
- MFR # NG3094R
- Zoro # G3594925
- UPC # 4021169751301
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 3 |
Width | 0.1960 in |
Corner Radius | 0.0100 in |
Insert Size | 3 |
Seat Size | 3 |
Depth of Cut | 0.1500 in |
Max. Grooving Width | 0.0940 in |
Description
Parting and Grooving Insert, Right Hand, Max. Grooving Width 0.0940 in, ANSI Code NG3094R, Clearance Angle 11 Degrees
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX HSS-E Through Hole Machine Tap, 3/8-24 Tap Thread Size, TiN Coated (133425 3/8-24)
- MILWAUKEE TOOL 2-1/2" x 12" Diamond Premium Wet Core Bit Extension (48-17-4025)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33244)
- CRAFTSMAN Sockets, 1/4" Drive 9/32" 6 Point SAE Sh (CMMT43494)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG2062R)
- WIDIA Grooving/Parting Insert, NFD-K, Carbide (NFD3125RK)
- WIDIA Grooving/Parting Insert, WMT-U-PH, Carbide (WMTS125I3P03PH)
- WIDIA Grooving/Parting Insert, NR, Carbide (NR3M100R)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS188I5P03PT)
- WIDIA Grooving/Parting Insert, NP-K, Carbide (NP2002RK)
- WIDIA Grooving/Parting Insert, NGD-K, Carbide (NGD3189RK)
- Widia Parting & Grooving Inserts