Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, CPG, Carbide
Mfr # CPG2062R
Zoro # G3595564
product price: $32.19
/ea
Sold in multiples of 5 for $160.95
$160.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Small Hole Boring Positive Inserts
- Width 0.0600 in
- Chip-Breaker No
- Grade CG5
- Cutting Direction Right Hand
Product Information
- Brand Widia
- MFR # CPG2062R
- Zoro # G3595564
- UPC # 4021169379468
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Width | 0.0600 in |
Insert Size | 2 |
Seat Size | 2 |
Max. Grooving Width | 0.0600 in |
Depth of Cut | 0.0650 in |
Description
Parting and Grooving Insert, Right Hand, Max. Grooving Width 0.0600 in, Side Cutting Edge Angle 5 Degrees , ANSI Code CPG2062R, Clearance Angle 11 Degrees , Coating Process PVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE High Precision 4 3/4 in. Angled Fine Tip Tweezers (TW-069)
- ONSRUD 3/8" One Flute Routing End Mill Plunge Point 2-1/2"L (61-122)
- GUARDAIR AirSpade 1" ID X 10 Ft Lightweight Air Supply Hose (HT57)
- INSIZE Bore Gage, Range 1.400 to 2.400 (2323-24)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG3094R)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3M100RK)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3094LK)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS188I5P03PT)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3062RK)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG2062R)
- HHIP P3W 1/8 X 3/4 X 5" High Speed Steel Parallel Type Cut-Off Blade (2000-6050)
- Widia Parting & Grooving Inserts