Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, Carbide
Mfr # 583148
Zoro # G3594015
product price: $28.79
/ea
Sold in multiples of 5 for $143.95
$143.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style MTC
- Insert Seat Size 3
- Width 1/8 in
- Chip-Breaker Yes
- Grade M433B
Product Information
- Brand Widia
- MFR # 583148
- Zoro # G3594015
- UPC # 4021169779220
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 3 |
Width | 1/8 in |
Corner Radius | 0.0060 in |
Overall Length | 1 in |
Insert Size | 3 |
Reference Length | 1 in |
Seat Size | 3 |
Max. Grooving Width | 1/8 in |
Description
Parting and Grooving Insert, Right Hand, Max. Grooving Width 1/8 in, ANSI Code 583148
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Plug Gage, Class X, 0.0300 in. dia. (141103000)
- MITUTOYO Rule, Steel, 18 (182-141)
- STANLEY Sawhorse, 40 L x 30 H, Cap 800 lb. (STST11151)
- IRWIN Circular Saw Blade, 6-1/2"X18T Framing/Ripping, 5/8" (IR14020)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS094I2BP04PT)
- WIDIA Turn Groove Insert (3543041)
- WIDIA Grooving/Parting Insert, NGD-K, Carbide (NGD3125RK)
- WIDIA Grooving/Parting Insert, NGD-K, Carbide (NGD3189RK)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3047RK)
- WIDIA Grooving/Parting Insert, WMT-U-PH, Carbide (WMTS125I3P03PH)
- WALTER Walter - Insert Walter Cut Form FX (FX4.1-E410N020-CE4 WSM33)
- Widia Parting & Grooving Inserts