Shop All Extra Long Drill Bits
Widia
Extra Long Drill Bit, Size I
Mfr # TDD105Z06909
Zoro # G2730487
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Letter
- Drill Bit Size I
- Shank Type Straight
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.2720
Product Information
- Brand Widia
- MFR # TDD105Z06909
- Zoro # G2730487
- Country of Origin Germany
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | I |
Shank Dia. | 7.00 mm |
Overall Length | 162.00 mm |
Flute Length | 121.00 mm |
Maximum Drilling Depth | 105.00 mm |
Depth:Dia. Ratio | 15xD |
Depth x Dia. Ratio | 15xD |
Drill Length Class | Extra Long |
Drill Point Length | 1.4440mm |
Shank Length | 38.00 mm |
Drill Diameter Tolerance | H7 |
Description
Extra Long Drill Bit, Drill Bit Size I, Drill Bit Point Angle 132 Degrees , Conical Point, Carbide, TiAlN, Material Grade - Machining WU20PD, Maximum Drilling Depth 105.00 mm, Metric, 15xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND T-HANDLE HEX KEY 6MM 9"" (54960)
- PROTO 1 in Drive Impact Socket 1 in Size, Standard Socket, black oxide (J10016T)
- IRWIN Extractor Set, 5 PC, w/Bolt Extractors (3094001)
- KRAFT TOOL Molded Rubber Float, 10inx4in, Wood Handle (PL398)
- WIDIA Extra Long Drill Bit, Size 5.00mm (TDD107Z05000)
- WIDIA Extra Long Drill Bit, Size 12.50mm (TDD108Z12500)
- WIDIA Extra Long Drill Bit, Size 31/64" (TDD108Z12304)
- WIDIA Extra Long Drill Bit, Size 21 (TDD105Z04039)
- WIDIA Extra Long Drill Bit, Size Q (TDD106Z08433)
- DRILLCO 1/4, Extra Length Drill 18" OAL (1318A116)
- DRILL AMERICA 5/16"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X5/16)
- Widia Extra Long Drill Bits