Shop All Extra Long Drill Bits
Widia
Extra Long Drill Bit, Size 7/16"
Mfr # TDD107Z11113
Zoro # G2730100
product price: $826.99
/ea
Free Shipping & Returns
$826.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Size 7/16 in
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.4375
Product Information
- Brand Widia
- MFR # TDD107Z11113
- Zoro # G2730100
- Country of Origin Germany
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/16 in |
Shank Dia. | 12.00 mm |
Overall Length | 377.00 mm |
Flute Length | 314.00 mm |
Maximum Drilling Depth | 289.00 mm |
Depth:Dia. Ratio | 25xD |
Depth x Dia. Ratio | 25xD |
Drill Point Length | 2.3550mm |
Shank Length | 48.00 mm |
Drill Diameter Tolerance | H7 |
Drill Length Class | Extra Long |
Description
Extra Long Drill Bit, Drill Bit Size 7/16 in, Drill Bit Point Angle 132 Degrees , Conical Point, Carbide, TiAlN, Material Grade - Machining WU20PD, Maximum Drilling Depth 289.00 mm, Fractional Inch, 25xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 150-inch x 1-inch x 0.035 x 14 TPI Carbon Tool Steel Blade (532401)
- CRAFTSMAN Jobsite Box, Red, 30 in W x 10-1/4 in D x 12 in H (CMXQCHS30UBR)
- CLE-LINE 135° Cobalt Left-Hand Mechanics Length Drill Cle-Line 1880 Straw HSS-CO LHS/LHC 9/32 (C30518)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1972801)
- WIDIA Extra Long Drill Bit, Size Q (TDD106Z08433)
- WIDIA Extra Long Drill Bit, Size 21 (TDD105Z04039)
- WIDIA Extra Long Drill Bit, Size 5.00mm (TDD107Z05000)
- WIDIA Extra Long Drill Bit, Size 31/64" (TDD108Z12304)
- WIDIA Extra Long Drill Bit, Size 12.50mm (TDD108Z12500)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 9/32x12IN (50738)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-6 Bright HSS RHS/RHC #52 (C13174)
- Widia Drill Bits