Shop All Extra Long Drill Bits
Widia
Extra Long Drill Bit, Size 6.20mm
Mfr # TDD105Z06200
Zoro # G2730539
original price:
$301.99
8% off
new price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Size 6.20 mm
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.2441
Product Information
- Brand Widia
- MFR # TDD105Z06200
- Zoro # G2730539
- Country of Origin Germany
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 6.20 mm |
Shank Dia. | 7.00 mm |
Overall Length | 162.00 mm |
Flute Length | 118.00 mm |
Maximum Drilling Depth | 103.00 mm |
Depth:Dia. Ratio | 15xD |
Depth x Dia. Ratio | 15xD |
Drill Diameter Tolerance | H7 |
Shank Length | 38.00 mm |
Drill Length Class | Extra Long |
Drill Point Length | 1.2910mm |
Description
Extra Long Drill Bit, Drill Bit Size 6.20 mm, Drill Bit Point Angle 132 Degrees , Conical Point, Carbide, TiAlN, Material Grade - Machining WU20PD, Maximum Drilling Depth 103.00 mm, Metric, 15xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGHBUILT Hawkbill Folding Knife (TB-H4-30-HB)
- WESTWARD 8 Piece Torx? Fold-Up Torx? Key Set, 5YUU7 (5YUU7)
- KO-KEN Bit Socket 9/16 Hex 75mm 3/8 Sq. Drive (3012A.75-9/16)
- GUARDAIR Thumb Lever Air Gun, 60" Extension (900LJ060AA)
- WIDIA Extra Long Drill Bit, Size 21 (TDD105Z04039)
- WIDIA Extra Long Drill Bit, Size 31/64" (TDD108Z12304)
- WIDIA Extra Long Drill Bit, Size 12.50mm (TDD108Z12500)
- WIDIA Extra Long Drill Bit, Size Q (TDD106Z08433)
- WIDIA Extra Long Drill Bit, Size 5.00mm (TDD107Z05000)
- DRILL AMERICA 3/32"x12" HSS Aircraft Extension Drill Bit, Overall Length: 12" (DWDA/CX123/32)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 3/8 (C09673)
- Widia Drill Bits