Shop All Extra Long Drill Bits
Widia
Extra Long Drill Bit, Size 5/16"
Mfr # TDD106Z07938
Zoro # G2730651
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 5/16 in
- Shank Type Straight
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.3125
Product Information
- Brand Widia
- MFR # TDD106Z07938
- Zoro # G2730651
- Country of Origin Germany
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/16 in |
Shank Dia. | 8.00 mm |
Overall Length | 221.00 mm |
Flute Length | 177.00 mm |
Maximum Drilling Depth | 159.00 mm |
Depth:Dia. Ratio | 20xD |
Depth x Dia. Ratio | 20xD |
Drill Diameter Tolerance | H7 |
Shank Length | 40.00 mm |
Drill Length Class | Extra Long |
Drill Point Length | 1.6660mm |
Description
Extra Long Drill Bit, Drill Bit Size 5/16 in, Drill Bit Point Angle 132 Degrees , Conical Point, Carbide, TiAlN, Material Grade - Machining WU20PD, Maximum Drilling Depth 159.00 mm, Fractional Inch, 20xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, HSS Titanium Carbonitride (63134237103)
- GENERAL WIRE 2 Side Cutter Blade, (2SCB)
- J.W. WINCO JW Winco GN6336.12-50-M10-55-21 Hand Knob (6336.12-50-M10-55-21)
- J.W. WINCO Vibration Isolation Mount, Thread 8-32 (456.2-10-10-8-8-55)
- WIDIA Extra Long Drill Bit, Size 21 (TDD105Z04039)
- WIDIA Extra Long Drill Bit, Size Q (TDD106Z08433)
- WIDIA Extra Long Drill Bit, Size 12.50mm (TDD108Z12500)
- WIDIA Extra Long Drill Bit, Size 31/64" (TDD108Z12304)
- WIDIA Extra Long Drill Bit, Size 5.00mm (TDD107Z05000)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 5/16x8IN (50503)
- DRILL AMERICA #24x12" Cobalt Aircraft Extension Drill Bit (GLBCOX1224)
- Widia Extra Long Drill Bits