Shop All Extra Long Drill Bits
Widia
Extra Long Drill Bit, Size 5.00mm
Mfr # TDD107Z05000
Zoro # G2730423
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Size 5.00 mm
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.1969
Product Information
- Brand Widia
- MFR # TDD107Z05000
- Zoro # G2730423
- Country of Origin Germany
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 5.00 mm |
Shank Dia. | 5.00 mm |
Overall Length | 174.00 mm |
Flute Length | 137.00 mm |
Maximum Drilling Depth | 125.00 mm |
Depth:Dia. Ratio | 25xD |
Depth x Dia. Ratio | 25xD |
Shank Length | 34.00 mm |
Drill Length Class | Extra Long |
Drill Point Length | 1.0300mm |
Drill Diameter Tolerance | H7 |
Description
Extra Long Drill Bit, Drill Bit Size 5.00 mm, Drill Bit Point Angle 132 Degrees , Conical Point, Carbide, TiAlN, Material Grade - Machining WU20PD, Maximum Drilling Depth 125.00 mm, Metric, 25xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Alum Clamp Knob, Stud, M6, 38mm dia., 45mm (ALHA-1M)
- IRWIN BIT DRILL 3/4"" 1/2SHANK (91148)
- HHIP 5MT Ultra Precision Heavy Duty Live Center (3900-6085)
- EAZYPOWER Left Hand Drill Set, 1/8"-3/8", 5 pcs. (82380)
- WIDIA Extra Long Drill Bit, Size 31/64" (TDD108Z12304)
- WIDIA Extra Long Drill Bit, Size 12.50mm (TDD108Z12500)
- WIDIA Extra Long Drill Bit, Size 21 (TDD105Z04039)
- WIDIA Extra Long Drill Bit, Size Q (TDD106Z08433)
- DRILL AMERICA 5/32"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX125/32)
- DRILL AMERICA 1/4"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (D/AA/CX61/4)
- CENTURY DRILL & TOOL Aircraft Drill, 6 in., 7/32 in. (33514)
- Widia Drill Bits