Shop All Extra Long Drill Bits
Widia
Extra Long Drill Bit, Size 3/8"
Mfr # TDD108Z09525
Zoro # G2730292
product price: $633.99
/ea
Free Shipping & Returns
$633.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Size 3/8 in
- Drill Bit Material Solid Carbide
- Drill Bit Finish TiAlN
Product Information
- Brand Widia
- MFR # TDD108Z09525
- Zoro # G2730292
- Country of Origin Germany
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/8 in |
Shank Dia. | 10.00 mm |
Overall Length | 369.00 mm |
Flute Length | 313.00 mm |
Maximum Drilling Depth | 292.00 mm |
Depth:Dia. Ratio | 30xD |
Depth x Dia. Ratio | 30xD |
Shank Length | 44.00 mm |
Drill Length Class | Extra Long |
Drill Point Length | 2.0100mm |
Drill Diameter Tolerance | H7 |
Description
Extra Long Drill Bit, Drill Bit Size 3/8 in, Drill Bit Point Angle 132 Degrees , Conical Point, Carbide, TiAlN, Material Grade - Machining WU20PD, Maximum Drilling Depth 292.00 mm, Fractional Inch, 30xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY 6-piece Pliers Set with Case, Drop Forged and Heat Treated Adjustable Hand Tools with Comfort Grip (171682MDS)
- VITREX Rubbing Stone 60&80 Grit (10022)
- DRILL AMERICA 1-3/4" HSS Straight Flute Shell Reamer (DWRRS1-3/4)
- CLE-LINE M3 Bi-Metal Hole Saw 1887 Cle-Line 5/8" 16MM 1887 (C26149)
- WIDIA Extra Long Drill Bit, Size 31/64" (TDD108Z12304)
- WIDIA Extra Long Drill Bit, Size 21 (TDD105Z04039)
- WIDIA Extra Long Drill Bit, Size 5.00mm (TDD107Z05000)
- WIDIA Extra Long Drill Bit, Size Q (TDD106Z08433)
- WIDIA Extra Long Drill Bit, Size 12.50mm (TDD108Z12500)
- DRILL AMERICA 1/8"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X1/8)
- DRILL AMERICA 1/8"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX61/8)
- Widia Extra Long Drill Bits