Shop All Extra Long Drill Bits
Widia
Extra Long Drill Bit, Size 31/64"
Mfr # TDD105Z12304
Zoro # G2731397
original price:
$800.99
7% off
new price: $739.99
/ea
Free Shipping & Returns
$739.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 31/64 in
- Shank Type Straight
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.4844
Product Information
- Brand Widia
- MFR # TDD105Z12304
- Zoro # G2731397
- Country of Origin Germany
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 31/64 in |
Shank Dia. | 13.00 mm |
Overall Length | 276.00 mm |
Flute Length | 221.00 mm |
Maximum Drilling Depth | 194.00 mm |
Depth:Dia. Ratio | 15xD |
Depth x Dia. Ratio | 15xD |
Drill Length Class | Extra Long |
Shank Length | 50.00 mm |
Drill Diameter Tolerance | H7 |
Drill Point Length | 2.6140mm |
Description
Extra Long Drill Bit, Drill Bit Size 31/64 in, Drill Bit Point Angle 132 Degrees , Conical Point, Carbide, TiAlN, Material Grade - Machining WU20PD, Maximum Drilling Depth 194.00 mm, Fractional Inch, 15xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/8" x 8" Long Taper Punch (82278)
- JONARD TOOLS Coax Cable Gripping Tool (CG-100)
- RUBBERMAID COMMERCIAL Pad, Absorbent, PK22 (FG425200YEL)
- WESTWARD 3/8 in Drive, 11/16" Hex SAE Socket, 6 Points (53YT43)
- WIDIA Extra Long Drill Bit, Size 31/64" (TDD108Z12304)
- WIDIA Extra Long Drill Bit, Size 21 (TDD105Z04039)
- WIDIA Extra Long Drill Bit, Size Q (TDD106Z08433)
- WIDIA Extra Long Drill Bit, Size 5.00mm (TDD107Z05000)
- WIDIA Extra Long Drill Bit, Size 12.50mm (TDD108Z12500)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC #16 (11046)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-6 Bright HSS RHS/RHC #16 (C13138)
- Widia Drill Bits