Shop All Extra Long Drill Bits
Widia
Extra Long Drill Bit, Size 3/16"
Mfr # TDD106Z04763
Zoro # G2731150
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Size 3/16 in
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.1875
Product Information
- Brand Widia
- MFR # TDD106Z04763
- Zoro # G2731150
- Country of Origin Germany
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/16 in |
Shank Dia. | 5.00 mm |
Overall Length | 149.00 mm |
Flute Length | 110.00 mm |
Maximum Drilling Depth | 99.00 mm |
Depth:Dia. Ratio | 20xD |
Depth x Dia. Ratio | 20xD |
Shank Length | 34.00 mm |
Drill Diameter Tolerance | H7 |
Drill Point Length | 0.9820mm |
Drill Length Class | Extra Long |
Description
Extra Long Drill Bit, Drill Bit Size 3/16 in, Drill Bit Point Angle 132 Degrees , Conical Point, Carbide, TiAlN, Material Grade - Machining WU20PD, Maximum Drilling Depth 99.00 mm, Fractional Inch, 20xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 12 ft. 6 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-12-06)
- WRIGHT TOOL Flare Nut Wrench 6 Point Metric Satin - (16-11MM)
- DRILL AMERICA 3/16" HSS Polished Jobber Length Drill Bit, Cutting Direction: Right Hand (DWDP3/16)
- WESTWARD Wrench, Combination, 12 pt.15/16" (54PN34)
- WIDIA Extra Long Drill Bit, Size 21 (TDD105Z04039)
- WIDIA Extra Long Drill Bit, Size 12.50mm (TDD108Z12500)
- WIDIA Extra Long Drill Bit, Size Q (TDD106Z08433)
- WIDIA Extra Long Drill Bit, Size 31/64" (TDD108Z12304)
- WIDIA Extra Long Drill Bit, Size 5.00mm (TDD107Z05000)
- DRILL AMERICA 13/16"x24" HSS Extra Long Drill Bit Straight Shank (DWDDL24X13/16)
- DRILL AMERICA 7/32"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X7/32)
- Widia Extra Long Drill Bits