Shop All Extra Long Drill Bits
Widia
Extra Long Drill Bit, Size 21
Mfr # TDD105Z04039
Zoro # G2730353
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Wire
- Drill Bit Size #21
- Shank Type Straight
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.1590
Product Information
- Brand Widia
- MFR # TDD105Z04039
- Zoro # G2730353
- Country of Origin Germany
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #21 |
Shank Dia. | 5.00 mm |
Overall Length | 124.00 mm |
Flute Length | 84.00 mm |
Maximum Drilling Depth | 73.00 mm |
Depth:Dia. Ratio | 15xD |
Depth x Dia. Ratio | 15xD |
Drill Point Length | 0.8270mm |
Drill Length Class | Extra Long |
Drill Diameter Tolerance | H7 |
Shank Length | 34.00 mm |
Description
Extra Long Drill Bit, Drill Bit Size #21, Drill Bit Point Angle 132 Degrees , Conical Point, Carbide, TiAlN, Material Grade - Machining WU20PD, Maximum Drilling Depth 73.00 mm, Wire, 15xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #0 HSS Straight Flute Taper Pin Reamer (DWRRTP0)
- RIDGID Hinge Reamer Arm Pin (47065)
- SLUGGER BY FEIN Annular Cutter, 1-1/16" dia., 1" Cutting D (63134269041)
- LENOX Band Saw Blade, 9 ft. L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel (92868D2B92755)
- WIDIA Extra Long Drill Bit, Size 31/64" (TDD108Z12304)
- WIDIA Extra Long Drill Bit, Size Q (TDD106Z08433)
- WIDIA Extra Long Drill Bit, Size 12.50mm (TDD108Z12500)
- WIDIA Extra Long Drill Bit, Size 5.00mm (TDD107Z05000)
- DRILL AMERICA 1-1/4" x 12" HSS Extra Long Drill Bitwith 3/4" Shank (DWDDL12X1-1/4X3/4)
- DRILL AMERICA #44 x 6in HSS Aircraft Extension Drill Bit (D/AA/CX644)
- DRILL AMERICA 15/32"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X15/32)
- Widia Drill Bits