Shop All Extra Long Drill Bits
Widia
Extra Long Drill Bit, Size 1/8"
Mfr # TDD107Z03175
Zoro # G2730432
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/8 in
- Shank Type Straight
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.1250
Product Information
- Brand Widia
- MFR # TDD107Z03175
- Zoro # G2730432
- Country of Origin Germany
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/8 in |
Shank Dia. | 4.00 mm |
Overall Length | 145.00 mm |
Flute Length | 99.00 mm |
Maximum Drilling Depth | 90.00 mm |
Depth:Dia. Ratio | 25xD |
Depth x Dia. Ratio | 25xD |
Shank Length | 32.00 mm |
Drill Point Length | 0.6430mm |
Drill Diameter Tolerance | H7 |
Drill Length Class | Extra Long |
Description
Extra Long Drill Bit, Drill Bit Size 1/8 in, Drill Bit Point Angle 132 Degrees , Conical Point, Carbide, TiAlN, Material Grade - Machining WU20PD, Maximum Drilling Depth 90.00 mm, Fractional Inch, 25xD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON C-Clamp, 4", Steel, Regular Duty, 4100 lb. (4404)
- H & H INDUSTRIAL PRODUCTS LYM0610 Shim Screw (2100-4303)
- DRILL AMERICA .5390 HSS Straight Shank Chucking Reamer (DWRR.5390)
- CRESCENT WISS Snips Duckbill 10-1/4" (WDF10D)
- WIDIA Extra Long Drill Bit, Size 21 (TDD105Z04039)
- WIDIA Extra Long Drill Bit, Size 31/64" (TDD108Z12304)
- WIDIA Extra Long Drill Bit, Size 12.50mm (TDD108Z12500)
- WIDIA Extra Long Drill Bit, Size 5.00mm (TDD107Z05000)
- WIDIA Extra Long Drill Bit, Size Q (TDD106Z08433)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 13/64X8IN (50476)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC Let-F (11225)
- Widia Drill Bits