Shop All Extra Long Drill Bits
Widia
Extra Long Drill Bit, Size 13/32"
Mfr # TDD108Z10320
Zoro # G2730213
product price: $871.99
/ea
Free Shipping & Returns
$871.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Size 13/32 in
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.4063
Product Information
- Brand Widia
- MFR # TDD108Z10320
- Zoro # G2730213
- Country of Origin Germany
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 13/32 in |
Shank Dia. | 11.00 mm |
Overall Length | 403.00 mm |
Flute Length | 341.00 mm |
Maximum Drilling Depth | 318.00 mm |
Depth:Dia. Ratio | 30xD |
Depth x Dia. Ratio | 30xD |
Drill Diameter Tolerance | H7 |
Shank Length | 46.00 mm |
Drill Point Length | 2.1820mm |
Drill Length Class | Extra Long |
Description
Extra Long Drill Bit, Drill Bit Size 13/32 in, Drill Bit Point Angle 132 Degrees , Conical Point, Carbide, TiAlN, Material Grade - Machining WU20PD, Maximum Drilling Depth 318.00 mm, Fractional Inch, 30xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Line Up Punch, 5/16"x12" (44202)
- OLFA 7/16 in. x 5-3/8 in. Stainless Steel Snap-Off Art Knife (SAC-1)
- MAKITA XGT Brushless 4-1/2"/5" Grinde, 40V max (GAG06Z)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 2 in Size, Standard Socket, Black Phosphate (49-66-6323)
- WIDIA Extra Long Drill Bit, Size 21 (TDD105Z04039)
- WIDIA Extra Long Drill Bit, Size Q (TDD106Z08433)
- WIDIA Extra Long Drill Bit, Size 5.00mm (TDD107Z05000)
- WIDIA Extra Long Drill Bit, Size 31/64" (TDD108Z12304)
- WIDIA Extra Long Drill Bit, Size 12.50mm (TDD108Z12500)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC #60 (11090)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 23/64x8IN (50520)
- Widia Drill Bits