Shop All Extra Long Drill Bits
Widia
Extra Long Drill Bit, Size 13.00mm
Mfr # TDD107Z13000
Zoro # G2730189
product price: $1,086.99
/ea
Free Shipping & Returns
$1,086.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Size 13.00 mm
- Shank Type Straight
- Drill Bit Material Solid Carbide
- Drill Bit Finish TiAlN
Product Information
- Brand Widia
- MFR # TDD107Z13000
- Zoro # G2730189
- Country of Origin Germany
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 13.00 mm |
Shank Dia. | 13.00 mm |
Overall Length | 406.00 mm |
Flute Length | 353.00 mm |
Maximum Drilling Depth | 325.00 mm |
Depth:Dia. Ratio | 25xD |
Depth x Dia. Ratio | 25xD |
Drill Length Class | Extra Long |
Drill Diameter Tolerance | H7 |
Shank Length | 50.00 mm |
Drill Point Length | 2.7650mm |
Description
Extra Long Drill Bit, Drill Bit Size 13.00 mm, Drill Bit Point Angle 132 Degrees , Conical Point, Carbide, TiAlN, Material Grade - Machining WU20PD, Maximum Drilling Depth 325.00 mm, Metric, 25xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-11-1/2 NPT Carbon Steel Hex Pipe Die (DWTHXNPT1INCH)
- STINGER Stinger 136400 Cap Hammer, 168 Magazine, 3/8 in W Crown (136400)
- CLE-LINE Bit Barrel Jobber Length Drill Set Cle-Line 1878 Black & Gold HSS, 29-Piece (C18128)
- DEWALT 1/4" Rotary Masonry Bit (DW2574)
- WIDIA Extra Long Drill Bit, Size 21 (TDD105Z04039)
- WIDIA Extra Long Drill Bit, Size 5.00mm (TDD107Z05000)
- WIDIA Extra Long Drill Bit, Size 12.50mm (TDD108Z12500)
- WIDIA Extra Long Drill Bit, Size Q (TDD106Z08433)
- WIDIA Extra Long Drill Bit, Size 31/64" (TDD108Z12304)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-8.1)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 15/64 (C09714)
- Widia Extra Long Drill Bits