Shop All Extra Long Drill Bits
Widia
Extra Long Drill Bit, Size 12.50mm
Mfr # TDD108Z12500
Zoro # G2730338
product price: $1,358.99
/ea
Free Shipping & Returns
$1,358.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Size 12.50 mm
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.4921
Product Information
- Brand Widia
- MFR # TDD108Z12500
- Zoro # G2730338
- Country of Origin Germany
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 12.50 mm |
Shank Dia. | 13.00 mm |
Overall Length | 471.00 mm |
Flute Length | 409.00 mm |
Maximum Drilling Depth | 382.00 mm |
Depth:Dia. Ratio | 30xD |
Depth x Dia. Ratio | 30xD |
Drill Length Class | Extra Long |
Drill Point Length | 2.6560mm |
Drill Diameter Tolerance | H7 |
Shank Length | 50.00 mm |
Description
Extra Long Drill Bit, Drill Bit Size 12.50 mm, Drill Bit Point Angle 132 Degrees , Conical Point, Carbide, TiAlN, Material Grade - Machining WU20PD, Maximum Drilling Depth 382.00 mm, Metric, 30xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS SUPERTORQUE Screwdriver Set, 6 Pieces, Alloy Steel (JHWSPRS-6T)
- SEYMOUR MIDWEST Super Scraper, 7x9" Head, 54" Handle (49033)
- INGERSOLL-RAND TOOL GUARD (IR431L-32)
- ZORO SELECT Ball Lock Pin, T-Handle, 7/16" Pin Dia. (LBT-SS7144)
- WIDIA Extra Long Drill Bit, Size 5.00mm (TDD107Z05000)
- WIDIA Extra Long Drill Bit, Size 31/64" (TDD108Z12304)
- WIDIA Extra Long Drill Bit, Size 21 (TDD105Z04039)
- WIDIA Extra Long Drill Bit, Size Q (TDD106Z08433)
- ALL-SOURCE 1/2 In. x 12 In. Black Oxide Extended Length Drill Bit (363741DB)
- OSG Extra Long Drill Bit, 315mm L, 8.00mm dia. (8708800)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC #7 (11131)
- Widia Drill Bits