Shop All Extra Long Drill Bits
Widia
Extra Long Drill Bit, Size 11.50mm
Mfr # TDD108Z11500
Zoro # G2730240
product price: $1,038.99
/ea
Free Shipping & Returns
$1,038.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Size 11.50 mm
- Shank Type Straight
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.4528
Product Information
- Brand Widia
- MFR # TDD108Z11500
- Zoro # G2730240
- Country of Origin Germany
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 11.50 mm |
Shank Dia. | 12.00 mm |
Overall Length | 437.00 mm |
Flute Length | 377.00 mm |
Maximum Drilling Depth | 352.00 mm |
Depth:Dia. Ratio | 30xD |
Depth x Dia. Ratio | 30xD |
Drill Length Class | Extra Long |
Drill Point Length | 2.4390mm |
Drill Diameter Tolerance | H7 |
Shank Length | 48.00 mm |
Description
Extra Long Drill Bit, Drill Bit Size 11.50 mm, Drill Bit Point Angle 132 Degrees , Conical Point, Carbide, TiAlN, Material Grade - Machining WU20PD, Maximum Drilling Depth 352.00 mm, Metric, 30xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO TOOLS 135 Piece Household Tool Kit - Pink (DT0773N1)
- CARDINAL SAFETY CO Cardinal Switch Double Wall Replacement Cartridge, 1.75x1.25x.125in, 10PK (C-106)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Single, 3In (206-001203)
- STANLEY Snap-Off Utility Knife Snap-Off, 6 in L (DWHT10045)
- WIDIA Extra Long Drill Bit, Size 12.50mm (TDD108Z12500)
- WIDIA Extra Long Drill Bit, Size Q (TDD106Z08433)
- WIDIA Extra Long Drill Bit, Size 21 (TDD105Z04039)
- WIDIA Extra Long Drill Bit, Size 5.00mm (TDD107Z05000)
- WIDIA Extra Long Drill Bit, Size 31/64" (TDD108Z12304)
- DRILL AMERICA 5/16"x24" HSS Extra Long Drill Bit Straight Shank (DWDDL24X5/16)
- DRILL AMERICA Wx12" HSS Aircraft Extension Drill Bit (DWDA/CX12W)
- Widia Drill Bits