Shop All Extra Long Drill Bits
Widia
Extra Long Drill Bit, Size 11/32"
Mfr # TDD105Z08733
Zoro # G2731211
product price: $389.99
/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Size 11/32 in
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.3438
Product Information
- Brand Widia
- MFR # TDD105Z08733
- Zoro # G2731211
- Country of Origin Germany
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 11/32 in |
Shank Dia. | 9.00 mm |
Overall Length | 200.00 mm |
Flute Length | 154.00 mm |
Maximum Drilling Depth | 134.00 mm |
Depth:Dia. Ratio | 15xD |
Depth x Dia. Ratio | 15xD |
Shank Length | 42.00 mm |
Drill Point Length | 1.84mm |
Drill Diameter Tolerance | H7 |
Drill Length Class | Extra Long |
Description
Extra Long Drill Bit, Drill Bit Size 11/32 in, Drill Bit Point Angle 132 Degrees , Conical Point, Carbide, TiAlN, Material Grade - Machining WU20PD, Maximum Drilling Depth 134.00 mm, Fractional Inch, 15xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Magnetic Jaw Cap, 5 in, Fiber Cover, PK2 (F5)
- BOSCH Jigsaw Blade, U-Shank, 3-1/8 In. L, PK5 (U118A)
- WESTWARD Glass Scraper, Stiff, 1-1/2", Carbon Steel (13A710)
- DRILL AMERICA 3/8"x3/8" HSS 4 Flute Single End Long End Mill (DWCF712)
- WIDIA Extra Long Drill Bit, Size 21 (TDD105Z04039)
- WIDIA Extra Long Drill Bit, Size 31/64" (TDD108Z12304)
- WIDIA Extra Long Drill Bit, Size Q (TDD106Z08433)
- WIDIA Extra Long Drill Bit, Size 12.50mm (TDD108Z12500)
- WIDIA Extra Long Drill Bit, Size 5.00mm (TDD107Z05000)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 21/64x8IN (50509)
- DRILL AMERICA G x6" Cobalt Aircraft Extension Drill Bit (GLBCOX6G)
- Widia Drill Bits