Shop All Extra Long Drill Bits
Widia
Extra Long Drill Bit, Size 10.50mm
Mfr # TDD106Z10500
Zoro # G2730800
product price: $633.99
/ea
Free Shipping & Returns
$633.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Size 10.50 mm
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.4134
Product Information
- Brand Widia
- MFR # TDD106Z10500
- Zoro # G2730800
- Country of Origin Germany
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 10.50 mm |
Shank Dia. | 11.00 mm |
Overall Length | 293.00 mm |
Flute Length | 240.00 mm |
Maximum Drilling Depth | 217.00 mm |
Depth:Dia. Ratio | 20xD |
Depth x Dia. Ratio | 20xD |
Shank Length | 46.00 mm |
Drill Length Class | Extra Long |
Drill Point Length | 2.2220mm |
Drill Diameter Tolerance | H7 |
Description
Extra Long Drill Bit, Drill Bit Size 10.50 mm, Drill Bit Point Angle 132 Degrees , Conical Point, Carbide, TiAlN, Material Grade - Machining WU20PD, Maximum Drilling Depth 217.00 mm, Metric, 20xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide End Mill, 3/16In, 2FL, Single (202-001100)
- DEWALT 20.0 1/2" Impact Wrench (DCF896HB)
- WESTWARD Combination Wrench, SAE, 1/2in Size (36A210)
- GARANT Screwdriver for flat head, with 2 component Haptoprene handle, Blade width: 10mm (660030 10)
- WIDIA Extra Long Drill Bit, Size 21 (TDD105Z04039)
- WIDIA Extra Long Drill Bit, Size 5.00mm (TDD107Z05000)
- WIDIA Extra Long Drill Bit, Size Q (TDD106Z08433)
- WIDIA Extra Long Drill Bit, Size 31/64" (TDD108Z12304)
- WIDIA Extra Long Drill Bit, Size 12.50mm (TDD108Z12500)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-1/4IN)
- DRILL AMERICA 1/8"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX61/8)
- Widia Extra Long Drill Bits