Shop All Extra Long Drill Bits
Widia
Extra Long Drill Bit, Size 10.00mm
Mfr # TDD107Z10000
Zoro # G2730067
product price: $744.99
/ea
Free Shipping & Returns
$744.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Size 10.00 mm
- Drill Bit Material Solid Carbide
- Drill Bit Finish TiAlN
Product Information
- Brand Widia
- MFR # TDD107Z10000
- Zoro # G2730067
- Country of Origin Germany
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 10.00 mm |
Shank Dia. | 10.00 mm |
Overall Length | 319.00 mm |
Flute Length | 272.00 mm |
Maximum Drilling Depth | 250.00 mm |
Depth:Dia. Ratio | 25xD |
Depth x Dia. Ratio | 25xD |
Drill Diameter Tolerance | H7 |
Drill Length Class | Extra Long |
Shank Length | 44.00 mm |
Drill Point Length | 2.1130mm |
Description
Extra Long Drill Bit, Drill Bit Size 10.00 mm, Drill Bit Point Angle 132 Degrees , Conical Point, Carbide, TiAlN, Material Grade - Machining WU20PD, Maximum Drilling Depth 250.00 mm, Metric, 25xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/16"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X5/16)
- DEWALT IMPACT READY(R) 7/16" 3/8" Drive 6pt Deep Socket (DW2285)
- SPYDERCO Spyderco C176 ClipiTool Stainless Handle;Pln & Serr. (C176)
- WESTWARD Putty Knife, Flexible, 1-1/2", Carbon Steel (1UKF3)
- WIDIA Extra Long Drill Bit, Size 31/64" (TDD108Z12304)
- WIDIA Extra Long Drill Bit, Size 5.00mm (TDD107Z05000)
- WIDIA Extra Long Drill Bit, Size Q (TDD106Z08433)
- WIDIA Extra Long Drill Bit, Size 12.50mm (TDD108Z12500)
- WIDIA Extra Long Drill Bit, Size 21 (TDD105Z04039)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 1/16 (11001)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 25/64x8IN (50534)
- Widia Extra Long Drill Bits