Shop All Corner Chamfer End Mills
Widia
End Mill, W4N1 Series, 83.00 mm L
Mfr # W4N1M12006RQT WU20PE
Zoro # G805906931
$58.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 83.00 mm
- Shank Dia. 12.00 mm
- Number of Flutes 4
- Length of Cut 26.00 mm
- Neck Dia. 11.28 mm
Product Information
- Brand Widia
- MFR # W4N1M12006RQT WU20PE
- Zoro # G805906931
- Country of Origin Israel
- Category Corner Chamfer End Mills
Dimensions
Overall Length | 83.00 mm |
Shank Dia. | 12.00 mm |
Length of Cut | 26.00 mm |
Neck Dia. | 11.28 mm |
Shank Length | 45 mm |
Milling Dia. | 12 mm |
Description
End Mill, 12 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Metric, 26.00 mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Aftermarket Push Button Grinder Switch 18A-125V Replaces Bosch 1607200147 (SW66)
- IRWIN Spiral Extractor/Drill Bit Combo Pack, 10 Piece (HAN11117)
- OLSON Olson FB23193DB Band Saw Blade, 3 TPI, 93-1/2 in L (FB23193DB)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (37816)
- WIDIA End Mill, 0.7500 in. Milling Dia., I4C (I4C0750W150R)
- WIDIA End Mill, W421 Series, 4.000 in L (W421E13026SZW WU20PE)
- WIDIA End Mill, 0.2500 in. Milling Dia., 6208 (620807014)
- WIDIA End Mill, 0.6250 in. Milling Dia., I4C (I4C0625T225L)
- WIDIA End Mill, 0.5000 in. Milling Dia., I4C (I4C0500T100R)
- WIDIA End Mill, AlTiN, 0.5000 in Millng Dia, 4V05 (4V4513005NW)
- AC DRILLS Chamfer Mill, 4FL, 60 deg., 1/8" dia., Tialn (70755)
- Widia Corner Chamfer End Mills