Shop All Corner Chamfer End Mills
Widia
End Mill, W441 Series, 4.500 in L
Mfr # W441E13046SZW WU20PE
Zoro # G805905613
product price: $73.75
/ea
$73.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4.500 in
- Shank Dia. 0.5000 in
- Number of Flutes 4
- Length of Cut 2.5000 in
- End Mill Cutting Type Center Cutting
Product Information
- Brand Widia
- MFR # W441E13046SZW WU20PE
- Zoro # G805905613
- Country of Origin Israel
- Category Corner Chamfer End Mills
Dimensions
Overall Length | 4.500 in |
Shank Dia. | 0.5000 in |
Length of Cut | 2.5000 in |
Milling Dia. | 0.5 in |
Description
End Mill, 0.5 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Weldon Flat, Decimal Inch, 2.5000 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 5/32" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43509)
- STANLEY Stanley 16227, Center Punch, 4 X 14 (16-227)
- HHIP 7 Piece Transfer Screw Set 8-32 (3601-0008)
- MILWAUKEE TOOL M12 12V Cordless Hackzall Recip Saw - Tool Only (ML2420-20)
- WIDIA End Mill, W421 Series, 4.000 in L (W421E13026SZW WU20PE)
- WIDIA End Mill, 0.5000 in. Milling Dia., I4C (I4C0500T100R)
- WIDIA End Mill, TiAlN, 0.3750 in. Milling Dia. (TF4V0510004)
- WIDIA End Mill, TiCN, 0.3750 in. Milling Dia. (TC4S1R10004)
- WIDIA End Mill, 0.6250 in. Milling Dia., I4C (I4C0625T225L)
- WIDIA End Mill, 16.00mm Milling Dia., 6606/6616 (75N508023LT)
- STAR TOOL SUPPLY Made in USA HSS Hand Tap, 6-32, H3, Bottoming Chamfer Right Hand 3 Flute (606322)
- Widia Corner Chamfer End Mills