Shop All Corner Chamfer End Mills
Widia
End Mill, W401 Series, 2.000 in L
Mfr # W401E08004CYT WU20PE
Zoro # G405905396
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.000 in
- Shank Dia. 0.3125 in
- Number of Flutes 4
- Length of Cut 0.5000 in
- End Mill Cutting Type Center Cutting
Product Information
- Brand Widia
- MFR # W401E08004CYT WU20PE
- Zoro # G405905396
- Country of Origin Viet Nam
- Category Corner Chamfer End Mills
Dimensions
Overall Length | 2.000 in |
Shank Dia. | 0.3125 in |
Length of Cut | 0.5000 in |
Chamfer Width | 0.016 in |
Shank Length | 32.8 mm |
Milling Dia. | 0.3125 in |
Description
End Mill, 0.3125 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Decimal Inch, 45 Degrees , 0.016 in, 0.5000 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Square, Steel, Asme 0, 0.129" (614169-531)
- ZORO SELECT Crucible Tongs, 18 In, Nickel Plated Steel (5ZPT6)
- ZORO SELECT Drill Bushing, Type P, Drill Size 21/64 In (P4022IU)
- KAPRO 352 Combination Square w/Zinc Head & Stainless Steel Blade (352-12)
- WIDIA End Mill, TiAlN, 0.1250 in. Milling Dia. (TF4V0503001)
- WIDIA End Mill, TiAlN, 0.2500 in. Milling Dia. (TF4V0507002)
- WIDIA End Mill, TiCN, 0.3750 in. Milling Dia. (TC4S1R10004)
- WIDIA End Mill, TiAlN, 0.5000 in. Milling Dia. (TF4V6513015)
- WIDIA End Mill, 0.5000 in. Milling Dia., I4C (I4C0500T062S)
- WIDIA End Mill, 0.6250 in. Milling Dia., I4C (I4C0625T225L)
- WIDIA End Mill, W441 Series, 4.500 in L (W441E13046SZW WU20PE)
- Widia End Mills