Shop All Corner Chamfer End Mills
Widia
End Mill, W401 Series, 1.500 in L
Mfr # W401E03000RAT WU20PE
Zoro # G605905882
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.500 in
- Shank Dia. 0.1250 in
- Number of Flutes 4
- Length of Cut 0.2500 in
- End Mill Cutting Type Center Cutting
Product Information
- Brand Widia
- MFR # W401E03000RAT WU20PE
- Zoro # G605905882
- Country of Origin Viet Nam
- Category Corner Chamfer End Mills
Dimensions
Overall Length | 1.500 in |
Shank Dia. | 0.1250 in |
Length of Cut | 0.2500 in |
Milling Dia. | 0.125 in |
Description
End Mill, 0.125 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Decimal Inch, 0.2500 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Crimper and Connector Kit (33-750)
- KLEIN TOOLS Step Drill Bit, Flute, 3/16 to 7/8-Inch (QRST14)
- MITUTOYO Dial Caliper, 6 In, 0.100/Rev, Blue Face (505-742-51J)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.11220)
- WIDIA End Mill, 0.6250 in. Milling Dia., I4C (I4C0625T225L)
- WIDIA End Mill, W401 Series, 2.000 in L (W401E08004CYT WU20PE)
- WIDIA End Mill, W441 Series, 4.500 in L (W441E13046SZW WU20PE)
- WIDIA End Mill, W411 Series, 2.500 in L (W411E10015SZT WU20PE)
- WIDIA End Mill, TiAlN, 0.5000 in. Milling Dia. (TF4V6513015)
- WIDIA End Mill, 0.5000 in. Milling Dia., 4A0R (TC4A0R13005)
- MICRO 100 Carb End Mill, 1/4 In, 2FL, CC, AlTiN Coat (DM-250-290X)
- Widia End Mills