Shop All Corner Chamfer End Mills
Widia
End Mill, TiAlN, 0.7500 in. Milling Dia.
Mfr # TF4V1519007
Zoro # G3830788
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Overall Length 5 in
- Milling Diameter 3/4"
- Shank Dia. 3/4 in
- End Mill Material Carbide
Product Information
- Brand Widia
- MFR # TF4V1519007
- Zoro # G3830788
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Dimension Type | Decimal inch |
Overall Length | 5 in |
Milling Diameter | 3/4" |
Shank Dia. | 3/4 in |
Length of Cut | 2 1/4 in |
Milling Dia. | 3/4 in |
Chamfer Width | 0.0200 in |
Description
Corner Chamfer End Mill, 3/4 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Weldon Flat, Fractional Inch, 0.0200 in, 2 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive 12-Point Socket Set with Rails, 23-Piece (10-32 mm) (SHD92120)
- OSG Spiral Point Tap Plug, 3 Flutes (1101601403)
- WESTWARD Combination Wrench, Metric, 8mm Size (36A190)
- STARRETT Back W/Adjustable Bracket (674-2)
- WIDIA End Mill, 0.3750 in. Milling Dia., 6206 (620610004)
- WIDIA End Mill, AlTiN, 0.5000 in Millng Dia, 4V05 (4V4513005NW)
- WIDIA End Mill, W401 Series, 2.000 in L (W401E08004CYT WU20PE)
- WIDIA End Mill, TiAlN, 0.2500 in. Milling Dia. (TF4V0507002)
- WIDIA End Mill, W411 Series, 2.500 in L (W411E10015SZT WU20PE)
- WIDIA End Mill, 0.2500 in. Milling Dia., 6208 (620807014)
- MICRO 100 Carb End Mill, 3/16 In, 2FL, CC, AlTiN Coat (DM-187-290X)
- Widia Corner Chamfer End Mills