Shop All Corner Chamfer End Mills
Widia
End Mill, TiAlN, 0.1250 in. Milling Dia.
Mfr # TF4V0503001
Zoro # G3831506
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Overall Length 2 in
- Milling Diameter 1/8"
- End Mill Material Carbide
- Shank Dia. 1/8 in
Product Information
- Brand Widia
- MFR # TF4V0503001
- Zoro # G3831506
- Country of Origin Israel
- Category Corner Chamfer End Mills
Dimensions
Dimension Type | Decimal inch |
Overall Length | 2 in |
Milling Diameter | 1/8" |
Shank Dia. | 1/8 in |
Length of Cut | 1/2 in |
Milling Dia. | 1/8 in |
Chamfer Width | 0.0100 in |
Description
Corner Chamfer End Mill, 1/8 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Fractional Inch, 0.0100 in, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND SAE Plain Hex Key, 1/2" Tip Size, 8 1/4 in Long, 1 5/8 in Short (15232)
- HOUGEN RotaLoc Plus Cutter Kit 1/2, 5/8, 3/4 in. (17802)
- EAT-IN 6 In. Monster Scraper (EA96485)
- WESTWARD 1/2 in Drive, 29mm Triple Square Metric Socket, 12 Points (53YV59)
- WIDIA End Mill, 20.00mm Milling Dia., 6606/6616 (75N506042LT)
- WIDIA End Mill, 16.00mm Milling Dia., 6606/6616 (75N508023LT)
- WIDIA End Mill, 0.6250 in. Milling Dia., I4C (I4C0625T225L)
- WIDIA End Mill, TiAlN, 0.2500 in. Milling Dia. (TF4V0507002)
- WIDIA End Mill, AlTiN, 0.5000 in Millng Dia, 4V05 (4V4513005NW)
- WIDIA End Mill, TiCN, 0.6250 in. Milling Dia. (TC4S1R16006)
- ZORO SELECT Chamfer End Mill, 1/2 in. Dia, Carbide, 209 (209-094500B)
- Widia End Mills