Shop All Carbide End Mills
Widia
End Mill, AlTiN, 1.0000 in Millng Dia, 4V05
Mfr # 4V0525008BW
Zoro # G3924299
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 0.03 in
- Measurement System Fractional Inch
- Milling Diameter 1"
- Overall Length 4 in
Product Information
- Brand Widia
- MFR # 4V0525008BW
- Zoro # G3924299
- Country of Origin Israel
- Category Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.03 in |
Milling Diameter | 1" |
Overall Length | 4 in |
Length of Cut | 1 1/2 in |
Shank Dia. | 1 in |
Milling Dia. | 1 in |
Description
Corner Radius End Mill, 1 in Milling Dia., Carbide, Non-Coolant Through, Weldon Flat, Fractional Inch, 0.03 in, 1 1/2 in, 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR TOOLS Gator Tools 16"x3" Square End GatorL (GF10802)
- WRIGHT TOOL Dial Torque Wrench 1/2" Drive Dial Type (4470)
- OTC Puller Set, 18 Pieces, Manual (1676)
- CDI CDI Torque Wrench, 3/4Dr, 100-600 ft.-lb. (6004MFRPH)
- WIDIA End Mill, 0.5000 in. Milling Dia., 5V0E (5V0E13015EV)
- WIDIA End Mill, AlTiN, 0.5000 in Millng Dia, 5VNC (5VNC13005BW)
- WIDIA End Mill, AlTiN, 0.5000 in Millng Dia, 4V05 (4V6513025CW)
- WIDIA End Mill, 0.2500 in. Milling Dia., 5A02 (5A0207002C)
- WIDIA End Mill, AlTiN, 0.1250 in Millng Dia, 7S5F (TM7S5F03002)
- WIDIA End Mill, AlTiN, 0.1875 in Millng Dia, 4V05 (4V0505000BT)
- KODIAK CUTTING TOOLS 1/8 2 Flute Carbide Endmill Single End Ball Nose Extra Long Length (5438026)
- Widia End Mills