Shop All Square End Mills
Widia
End Mill, AlTiN, 0.5000 in Millng Dia, 4V05
Mfr # 4V6513025SW
Zoro # G3923696
product price: $92.15
/ea
Free Shipping & Returns
$92.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 1/2"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 2 1/2 in
Product Information
- Brand Widia
- MFR # 4V6513025SW
- Zoro # G3923696
- Country of Origin Israel
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 1/2" |
Length of Cut | 2 1/2 in |
Shank Dia. | 1/2 in |
Overall Length | 4 1/2 in |
Neck Length | 0 in |
Milling Dia. | 1/2 in |
Description
Square End Mill, 1/2 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Weldon Flat, Length of Cut 2 1/2 in, Overall Length 4 1/2 in, Shank Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Tool Case, Yellow, 20 in W (FMST21060)
- MILWAUKEE TOOL 2" Hole Dozer Bi-Metal Hole Saw (49-56-9624)
- ALLIED INTERNATIONAL Mill Bastard File, 12" (63211)
- DEWALT 5/16" x 10" x 12" SDS+ Hammer Bit (DW5426)
- WIDIA End Mill, 0.3750 in. Milling Dia., 4K03 (4K2310074)
- WIDIA End Mill, 0.1250 in. Milling Dia., I2S (I2S0125T050R)
- WIDIA End Mill, AlTiN, 0.1875 in Millng Dia, 4V05 (4V0505000ST)
- WIDIA Square End Mill, Carbide (I3S0250T050S)
- WIDIA End Mill, TiAlN, 0.3750 in. Milling Dia. (TR4C4510004)
- WIDIA End Mill, 1.5000 in. Milling Dia., I4S (I4S1250T200R)
- OSG Carbide End Mill, 1/2 in. dia, 1 in. Cut L (403-5000)
- Widia End Mills