Shop All Square End Mills
Widia
End Mill, AlTiN, 0.5000 in Millng Dia, 4V05
Mfr # 4V0513005SW
Zoro # G3924481
product price: $79.69
/ea
Free Shipping & Returns
$79.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 1/2"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1 in
Product Information
- Brand Widia
- MFR # 4V0513005SW
- Zoro # G3924481
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 1/2" |
Length of Cut | 1 in |
Shank Dia. | 1/2 in |
Overall Length | 3 in |
Neck Length | 0 in |
Milling Dia. | 1/2 in |
Description
Square End Mill, 1/2 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Weldon Flat, Length of Cut 1 in, Overall Length 3 in, Shank Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Circular Saw Kit, Cordless, 20V DC (DCS565P1)
- MAYHEW PRO Hollow Punch, Round, Steel, 5/16 x 1-1/8 In (50504)
- BON TOOL Bon 21-143 Dead Blow Hammer, 3 Lb (21-143)
- CLEVELAND Spiral Point Tap, Plug, 2 (C57160)
- WIDIA End Mill, 0.4375 in. Milling Dia., I4S (I4S0437T100S)
- WIDIA End Mill, 0.2500 in. Milling Dia., I4S (I4S0250T050S)
- WIDIA End Mill, 0.4375 in. Milling Dia., 4K03 (4K031107A)
- WIDIA Square End Mill, Carbide (I3S0250T100L)
- WIDIA End Mill, 0.5000 in. Milling Dia., I4S (I4S0500T100R)
- WIDIA End Mill, 1.0000 in. Milling Dia., 4S (TR4S6725018)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.1250" (1/8) (35508)
- Widia End Mills