Shop All Carbide End Mills
Widia
End Mill, AlTiN, 0.2500 in Millng Dia, 4V05
Mfr # 4V0507002AT
Zoro # G3924649
product price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 1/4"
- Overall Length 2 1/2 in
- Number of Flutes 4
- End Mill Style Corner Radius
Product Information
- Brand Widia
- MFR # 4V0507002AT
- Zoro # G3924649
- Country of Origin Israel
- Category Carbide End Mills
Dimensions
Milling Diameter | 1/4" |
Overall Length | 2 1/2 in |
Length of Cut | 3/4 in |
Dimension Type | Decimal inch |
Corner Radius | 0.015 in |
Milling Dia. | 1/4 in |
Shank Dia. | 1/4 in |
Description
Corner Radius End Mill, 1/4 in Milling Dia., Carbide, Non-Coolant Through, Straight, Fractional Inch, 0.015 in, 3/4 in, 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Beam Pole, 1730mm, dia. 34 (TT11C5391BPG)
- SK PROFESSIONAL TOOLS Wobble Extension 3/8" Dr, 1 1/2 in L, 1 Pieces, Chrome (45169)
- IGAGING 8" Heavy Duty Center Gauge, 64th" Scale - 34-864 (34-864)
- EAZYPOWER General Purpose Torq-Set Screwdriver #10 Round (79751)
- WIDIA End Mill, 0.3750 in. Milling Dia., 7V (7V2E10004BT)
- WIDIA End Mill, AlTiN, 0.2500 in Millng Dia, 4V05 (4V1507002BT)
- WIDIA End Mill, TiAlN, 0.2500 in. Milling Dia. (TF4V2507002B)
- WIDIA End Mill, AlTiN, 0.5000 in Millng Dia, 4V05 (4V6513025CW)
- WIDIA End Mill, 0.5000 in. Milling Dia., 5V0E (5V0E13015EV)
- WIDIA End Mill, 0.3750 in. Milling Dia., 5V0S (TM5V0S10004B)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 1/32, End Mill Style: Ball (23017)
- Widia Carbide End Mills