Shop All Ball End Mills
Widia
End Mill, AlTiN, 0.1250 in Millng Dia, 4V00
Mfr # 4V0003001XT
Zoro # G3831777
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 1/8"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1/2 in
Product Information
- Brand Widia
- MFR # 4V0003001XT
- Zoro # G3831777
- Country of Origin Israel
- Category Ball End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 1/8" |
Length of Cut | 1/2 in |
Shank Dia. | 1/8 in |
Overall Length | 2 in |
Milling Dia. | 1/8 in |
Description
Ball End Mill, 1/8 in Milling Dia., Carbide, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Milwaukee 48-11-1840 Battery (48-11-1840)
- 3M Mini File Belt Sander (33573)
- URREA Knife, Heavy duty, tray Size, 1.65 L. (689)
- BOSCH Clean for Polypropylene Jigsaw Blade, PK3 (T102D3)
- WIDIA End Mill, 0.1406 in. Milling Dia., I4B (I4B0141T056R)
- WIDIA End Mill, 0.1875 in. Milling Dia., I4B (I4B0187T031S)
- WIDIA End Mill, AlTiN, 0.5000 in Millng Dia, 4V00 (4V0013015XW)
- WIDIA Ball End Mill, Single End, 1/4", Carbide (7FNS07002)
- WIDIA End Mill, 0.3750 in. Milling Dia., I2B (I2B0375T087R)
- MICRO 100 Carbide End Mill, 12 mm, Cut 8.0 mm, 2 FLT (SBMM-120-236X)
- MICRO 100 Ball End Mill, nACRo, 2" L, Carbide (BEF-062-550)
- Widia Ball End Mills