Shop All Square End Mills
Widia
End Mill, 4.80mm Milling Dia., D002/D012
Mfr # 577704012MT
Zoro # G3817856
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 4.00mm
- End Mill Material Carbide
- Number of Flutes 5
- Length of Cut 11.00 mm
Product Information
- Brand Widia
- MFR # 577704012MT
- Zoro # G3817856
- Country of Origin Israel
- Category Square End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 4.00mm |
Length of Cut | 11.00 mm |
Shank Dia. | 6.00 mm |
Overall Length | 55.00 mm |
Milling Dia. | 4.00 mm |
Neck Length | 0 mm |
Description
Square End Mill, 4.00 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Length of Cut 11.00 mm, Overall Length 55.00 mm, Shank Dia. 6.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Sole Plate (581268-00)
- PROTO 1/2 in Drive Impact Socket 3/8 in Size 6 pt Deep Depth, Black Oxide (J7312HT)
- SLUGGER BY FEIN Annular Cutter, 1-1/2" dia., 1" Cutting D (63134381041)
- TOLSEN 7Pcs SAE Hex Nut Screwdriver Set, SAE Sizes: 3/16, 1/, 5/16, 11/32, 3/8, 7/16, 1/2 (20197)
- WIDIA End Mill, TiAlN, 0.6250 in. Milling Dia. (TF4V0516006S)
- WIDIA End Mill, 0.1250 in. Milling Dia., I2S (I2S0125T050R)
- WIDIA Square End Mill, TIALN Grade, Carbide (I3S0188T100X)
- WIDIA End Mill, 0.2500 in. Milling Dia., I2S (I2S0250T125L)
- WIDIA Square End Mill, TIALN Grade, Carbide (I3S0375T112X)
- WIDIA End Mill, 0.5000 in. Milling Dia., I4S (I4S0500T100R)
- MICRO 100 End Mill, 2 Flute, Square, 2.0 mm Cutter dia (MEFM-020-700)
- Widia End Mills