Shop All Square End Mills
Widia
End Mill, 2.50mm Milling Dia., 4503JJ
Mfr # 450302501T
Zoro # G3910439
product price: $21.55
/ea
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 2.50mm
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 4.00 mm
Product Information
- Brand Widia
- MFR # 450302501T
- Zoro # G3910439
- Country of Origin Israel
- Category Square End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 2.50mm |
Length of Cut | 4.00 mm |
Shank Dia. | 4.00 mm |
Overall Length | 50.00 mm |
Neck Length | 0 mm |
Milling Dia. | 2.50 mm |
Description
Square End Mill, 2.50 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Length of Cut 4.00 mm, Overall Length 50.00 mm, Shank Dia. 4.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/16 X. 291 X .245 X 3/4 X 2 Taper 3/4 Spiral Flute Pipe Reamer (2006-2014)
- MILWAUKEE TOOL M18 Rotary Hammer, M18 Battery Pack (2915-20, 48-11-1865)
- UNIVERSAL Ruler, Wood, 12", Double Edge (UNV59021)
- LOCOLOC Swaging Tool Dies, Locoloc® (DI2-4)
- WIDIA End Mill, 0.3750 in. Milling Dia., I2S (I2S0375T100R)
- WIDIA Square End Mill, Carbide (I3S0125T025R)
- WIDIA End Mill, TiAlN, 0.1250 in. Milling Dia. (TF4V0503001S)
- WIDIA End Mill, AlTiN, 0.5000 in Millng Dia, 4V05 (4V6513015SW)
- WIDIA End Mill, 0.4375 in. Milling Dia., I4S (I4S0437T200L)
- WIDIA End Mill, AlTiN, 0.7500 in Millng Dia, 4V05 (4V6519017SW)
- MELIN TOOL CO End Mill, Hss, Fine-Rougher, Square, 3/8", Overall Length: 3-1/4" (CCFPM-1212-L-ALTIN)
- Widia End Mills