Shop All Square End Mills
Widia
End Mill, 2.00mm Milling Dia., 4002
Mfr # 40020200T006
Zoro # G3919916
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 2.00mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 6.30 mm
Product Information
- Brand Widia
- MFR # 40020200T006
- Zoro # G3919916
- Country of Origin India
- Category Square End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 2.00mm |
Length of Cut | 6.30 mm |
Shank Dia. | 3.00 mm |
Overall Length | 38.00 mm |
Milling Dia. | 2.00 mm |
Neck Length | 0 mm |
Description
Square End Mill, 2.00 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 6.30 mm, Overall Length 38.00 mm, Shank Dia. 3.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive, 1-1/2" 6 pt SAE Socket, 6 Points (J5548HL)
- WRIGHT TOOL SKT 3/4 Drive 1 5/8 STD IMP (WR6852)
- PROTO Ratcheting Box Wrench, Double Box End (J1181-A)
- WIDIA Triangle Turning Insert, Triangle, 3, TNGP, .5, Carbide (TNGP3305 TN15U)
- WIDIA End Mill, 0.5000 in. Milling Dia., I4S (I4S0500T100R)
- WIDIA End Mill, TiAlN, 1.0000 in. Milling Dia. (TF4V6525028S)
- WIDIA End Mill, 0.2500 in. Milling Dia., I4S (I4S0250T075R)
- WIDIA End Mill, 0.2500 in. Milling Dia., I2S (I2S0250T150X)
- WIDIA Carbide End Milll, 1/4 in. L Cut, Square (4V4503001ST)
- WIDIA End Mill, 0.2500 in. Milling Dia., I4S (I4S0250T112L)
- WIDIA End Mill, 0.2500 in. Milling Dia., I4S (I4S0250T050S)
- Widia Square End Mills