Shop All Square End Mills
Widia
End Mill, 1.5000 in. Milling Dia., I4S
Mfr # I4S1250T200R
Zoro # G3838235
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 1-1/2"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 2 in
Product Information
- Brand Widia
- MFR # I4S1250T200R
- Zoro # G3838235
- Country of Origin India
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 1-1/2" |
Length of Cut | 2 in |
Shank Dia. | 1 1/4 in |
Overall Length | 4 1/2 in |
Milling Dia. | 1 1/4 in |
Neck Length | 0 in |
Description
Square End Mill, 1 1/4 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 2 in, Overall Length 4 1/2 in, Shank Dia. 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #57 (C15883)
- CLEVELAND Car Length Reamer w/Straight Shank (C24013)
- NUPLA Hoe/Rake Combination Tool, Rake, McLeod, Fiberglass, 3.2 lb Head Weight, 4 ft Length (6894242)
- OSG Carbide End Mill, 1/16in dia., 1/8in Cut L (414-0625-BN)
- WIDIA End Mill, TiAlN, 0.3125 in. Milling Dia. (TF4V0508003S)
- WIDIA End Mill, 0.2500 in. Milling Dia., I2S (I2S0250T125L)
- WIDIA Carbide End Milll, 1/4 in. L Cut, Square (4V4503001ST)
- WIDIA End Mill, 0.1875 in. Milling Dia., I2S (I2S0188T062R)
- WIDIA Carbide End Milll, 3/4 in. L Cut, Square (4V0507002ST)
- WIDIA End Mill, 0.6250 in. Milling Dia., I4S (I4S0625T125R)
- MICRO 100 Square End Mill, 1" Cut Length, Unfinished (MEF-093-1000)
- Widia Square End Mills