Shop All Square End Mills
Widia
End Mill, 12.00mm Milling Dia., 4777
Mfr # 4777120Z5LT
Zoro # G3823060
product price: $84.39
/ea
Free Shipping & Returns
$84.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 12.00mm
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 26.00 mm
Product Information
- Brand Widia
- MFR # 4777120Z5LT
- Zoro # G3823060
- Country of Origin Israel
- Category Square End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 12.00mm |
Length of Cut | 26.00 mm |
Shank Dia. | 12.00 mm |
Overall Length | 83.00 mm |
Neck Length | 0 mm |
Milling Dia. | 12.00 mm |
Description
Square End Mill, 12.00 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 26.00 mm, Overall Length 83.00 mm, Shank Dia. 12.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENT FIX EQUIPMENT DIE SET PUNCH PIN F/DF516 HOLE PUNCH (DF516DS)
- KODIAK CUTTING TOOLS 3/16 Carbide Endmill 4 Flute Single End Ball Nose ALTIN Coated (5433307)
- EXAIR Air Conveyor, Alum, 1-1/2 In. Hose, 33 scfm (6083)
- ILC Replacement for Milwaukee 48-11-0100 Battery (48-11-0100)
- WIDIA End Mill, 0.2500 in. Milling Dia., 5A02 (5A0207002)
- WIDIA Square End Mill, Carbide (I3S0125T025R)
- WIDIA Square End Mill, WS15PE Grade, Carbide (5V0E10014ST)
- WIDIA Carbide End Milll, 1/4 in. L Cut, Square (4V4503001ST)
- WIDIA End Mill, 0.2500 in. Milling Dia., I4S (I4S0250T112L)
- WIDIA End Mill, 0.1250 in. Milling Dia., I2S (I2S0125T075L)
- MICRO 100 End Mill, 2 Flute, Square, 0.1875" (3/16) Cutter dia, Neck Dia.: 0.1830" (MEF-187-750)
- Widia End Mills