Shop All Square End Mills
Widia
End Mill, 1.0000 in. Milling Dia., I4S
Mfr # I4S1000W400X
Zoro # G3838241
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 1"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 4 in
Product Information
- Brand Widia
- MFR # I4S1000W400X
- Zoro # G3838241
- Country of Origin India
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 1" |
Length of Cut | 4 in |
Shank Dia. | 1 in |
Overall Length | 7 in |
Neck Length | 0 in |
Milling Dia. | 1 in |
Description
Square End Mill, 1 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Weldon Flat, Length of Cut 4 in, Overall Length 7 in, Shank Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 7/8" Combination Wrench Polished (644149)
- X1 TOOLS 3/16 Hex Driver Bit, 1 Long 1 Bit by X1 Tools (X1E-CON-BIT-HEX-1875x1)
- WOODOWL Ultra Smooth Double Cut 18" x 15/16" (07812)
- RIDGID Tray, Tray, Chip (58337)
- WIDIA End Mill, 0.3750 in. Milling Dia., 4K03 (4K2310074)
- WIDIA End Mill, AlTiN, 0.1875 in Millng Dia, 4V05 (4V0505000ST)
- WIDIA End Mill, 0.1250 in. Milling Dia., I2S (I2S0125T050R)
- WIDIA Square End Mill, TIALN Grade, Carbide (I3S0250T050S)
- WIDIA End Mill, TiAlN, 0.3750 in. Milling Dia. (TR4C4510004)
- WIDIA End Mill, AlTiN, 0.3125 in Millng Dia, 4V05 (4V4508003ST)
- HARVEY TOOL End Mill - PCD Diamond - Square (760008)
- Widia Square End Mills