Shop All Ball End Mills
Widia
End Mill, 0.7500 in. Milling Dia., 4AN1
Mfr # 4AN119027
Zoro # G3835636
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 3/4"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1 in
Product Information
- Brand Widia
- MFR # 4AN119027
- Zoro # G3835636
- Country of Origin Israel
- Category Ball End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 3/4" |
Length of Cut | 1 in |
Shank Dia. | 3/4 in |
Overall Length | 7 in |
Neck Length | 3 1/4 in |
Milling Dia. | 3/4 in |
Description
Ball End Mill, 3/4 in Milling Dia., Carbide, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Large Hand Scoop, Capacity 32 oz., Gray (640088)
- GROZ Machinist Square, Precision, 9" (01105)
- INGERSOLL-RAND Balancer, BMDLLN-8 (BMDLLN-8)
- CAPRI TOOLS 12 mm x 13 mm Super-Thin Open End Wrench (11850-1213)
- WIDIA Ball End Mill, Single End, 1/4", Carbide (7FNS07002)
- WIDIA End Mill, AlTiN, 0.5000 in Millng Dia, 4V00 (4V0013015XW)
- WIDIA End Mill, 0.3750 in. Milling Dia., I2B (I2B0375T087R)
- WIDIA End Mill, 0.1406 in. Milling Dia., I4B (I4B0141T056R)
- WIDIA End Mill, 0.1875 in. Milling Dia., I4B (I4B0187T031S)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0900" Cutter dia (BEF-090-400-3)
- MELIN TOOL CO Carbide GP End Mill Ball 5/32"X9/16 (AMG-605-B)
- Widia Ball End Mills