Shop All Corner Chamfer End Mills
Widia
End Mill, 0.6250 in. Milling Dia., I4C
Mfr # I4C0625T225L
Zoro # G3840308
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 5/8"
- Overall Length 5 in
- Shank Dia. 5/8 in
- End Mill Material Carbide
Product Information
- Brand Widia
- MFR # I4C0625T225L
- Zoro # G3840308
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 5/8" |
Overall Length | 5 in |
Shank Dia. | 5/8 in |
Length of Cut | 2 1/4 in |
Milling Dia. | 5/8 in |
Description
Corner Chamfer End Mill, 5/8 in Milling Dia., Carbide, Non-Coolant Through, Straight, Fractional Inch, 2 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BN PRODUCTS USA Circular Saw Blade, 7" dia., 32 Teeth (RB-BNCE-50)
- DANAHER TOOL GROUP DIB Tool Imports 397555 20-Piece Do it Best Metric Gear Wrench Set (485100)
- BLACK & DECKER Steel Ball (N089668)
- WESTWARD Tool Organizer, Sockets, 1/4 Dr, Red, Mag. (5NNE3)
- WIDIA End Mill, TiAlN, 0.3750 in Millng Dia, 6206 (TF620610004)
- WIDIA End Mill, AlTiN, 0.5000 in Millng Dia, 4V05 (4V4513005NW)
- WIDIA End Mill, TiAlN, 0.3750 in. Milling Dia. (TF4V0510004)
- WIDIA End Mill, 0.3750 in. Milling Dia., 6206 (620610004)
- WIDIA End Mill, W411 Series, 2.500 in L (W411E10015SZT WU20PE)
- WIDIA End Mill, 0.6250 in. Milling Dia., 4A0R (4A1R16006)
- CLEVELAND 2-Flute Carbide Single End 90° Chamfer Tool Cleveland CEM-CH-2R Bright 3/8"x3/8"x2-1/2" (C61121)
- Widia End Mills