Shop All Square End Mills
Widia
End Mill, 0.5000 in. Milling Dia., I4S
Mfr # I4S0500W200L
Zoro # G3838917
product price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 1/2"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 2 in
Product Information
- Brand Widia
- MFR # I4S0500W200L
- Zoro # G3838917
- Country of Origin India
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 1/2" |
Length of Cut | 2 in |
Shank Dia. | 1/2 in |
Overall Length | 4 in |
Milling Dia. | 1/2 in |
Neck Length | 0 in |
Description
Square End Mill, 1/2 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through, Weldon Flat, Length of Cut 2 in, Overall Length 4 in, Shank Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5IVE STAR GEAR GI Spec Military Helmet Bag (6233)
- BOSCH Switch (1607200150)
- DE-STA-CO Straight Line Clamp, 150 lb Cap (6001)
- TUNGALOY Shell/Head Reaming Tool, HRM-0.7500-BL-T7 (5650544)
- WIDIA End Mill, 0.2500 in. Milling Dia., I4S (I4S0250T075R)
- WIDIA End Mill, AlTiN, 0.2500 in Millng Dia, 5718 (TM5W1S07002S)
- WIDIA End Mill, 0.2500 in. Milling Dia., I2S (I2S0250T125L)
- WIDIA End Mill, 0.1250 in. Milling Dia., I4S (I4S0125T100X)
- WIDIA End Mill, 0.4531 in. Milling Dia., I4S (I4S0453T100R)
- WIDIA Sq. End Mill, Single End, Carb, 4.00mm (40030400T012S)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 11/32x9/16 (B-1211)
- Widia Square End Mills