Shop All Square End Mills
Widia
End Mill, 0.5000 in. Milling Dia., I4S
Mfr # I4S0500T100R
Zoro # G3839011
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 1/2"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1 in
Product Information
- Brand Widia
- MFR # I4S0500T100R
- Zoro # G3839011
- Country of Origin India
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 1/2" |
Length of Cut | 1 in |
Shank Dia. | 1/2 in |
Overall Length | 3 in |
Milling Dia. | 1/2 in |
Neck Length | 0 in |
Description
Square End Mill, 1/2 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through, Straight, Length of Cut 1 in, Overall Length 3 in, Shank Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 20-Tool Modular Slotted Organizer Set, Red (OTM92220)
- HHIP Micrometer Stand (4401-0043)
- DE-STA-CO Clamp (603-M)
- SUNEX 3/4" Drive Impact Hex Driver Set, Metric (4507)
- WIDIA End Mill, 0.0938 in. Milling Dia., I2S (I2S0094T062L)
- WIDIA End Mill, 0.1250 in. Milling Dia., I4S (I4S0125T100X)
- WIDIA End Mill, 0.3750 in. Milling Dia., 4K03 (4K2310074)
- WIDIA End Mill, 1.5000 in. Milling Dia., I4S (I4S1250T200R)
- WIDIA End Mill, 0.5000 in. Milling Dia., I4S (I4S0500W200L)
- WIDIA End Mill, 0.2500 in. Milling Dia., 5A02 (5A0207002)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0100" (982110)
- Widia Square End Mills