Shop All Corner Chamfer End Mills
Widia
End Mill, 0.5000 in. Milling Dia., I4C
Mfr # I4C0500T062S
Zoro # G3840588
$39.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Overall Length 2 1/2 in
- Milling Diameter 1/2"
- End Mill Material Carbide
- Shank Dia. 1/2 in
Product Information
- Brand Widia
- MFR # I4C0500T062S
- Zoro # G3840588
- Country of Origin India
- Category Corner Chamfer End Mills
Dimensions
Dimension Type | Fractional Inch |
Overall Length | 2 1/2 in |
Milling Diameter | 1/2" |
Shank Dia. | 1/2 in |
Length of Cut | 5/8 in |
Milling Dia. | 1/2 in |
Chamfer Width | 0.0200 in |
Description
Corner Chamfer End Mill, 1/2 in Milling Dia., Carbide, Non-Coolant Through, Straight, Fractional Inch, 0.0200 in, 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Boring Bar, 2 in L, Carbide (QBT-180500)
- WESTWARD Tool Pouch, Tool Pouch, Black, Polyester, 6 Pockets (5MZL6)
- CASE CUTLERY Knife, Case OD Green Anodized Aluminum Marilla with Black G-10 Grip (25883)
- DRILL AMERICA 1-3/16"-12 Carbon Steel Hex Die (DWTSH1-3/16-12)
- WIDIA End Mill, 0.2500 in. Milling Dia., 6208 (620807014)
- WIDIA End Mill, 0.6250 in. Milling Dia., I4C (I4C0625T225L)
- WIDIA End Mill, TiAlN, 0.1250 in. Milling Dia. (TF4V0503001)
- WIDIA End Mill, TiAlN, 0.3750 in Millng Dia, 6206 (TF620610004)
- WIDIA End Mill, 16.00mm Milling Dia., 6606/6616 (75N508023LT)
- WIDIA End Mill, 0.6250 in. Milling Dia., 4A0R (4A1R16006)
- CLEVELAND 4-Flute Carbide Double End 90° Chamfer Tool Cleveland CEM-CH-4D Bright 3/4"x3/4"x4" (C60231)
- Widia End Mills