Shop All Square End Mills
Widia
End Mill, 0.5000 in. Milling Dia., I2S
Mfr # I2S0500T100R
Zoro # G3842609
product price: $44.39
/ea
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 1/2"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1 in
Product Information
- Brand Widia
- MFR # I2S0500T100R
- Zoro # G3842609
- Country of Origin India
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 1/2" |
Length of Cut | 1 in |
Shank Dia. | 1/2 in |
Overall Length | 3 in |
Neck Length | 0 in |
Milling Dia. | 1/2 in |
Description
Square End Mill, 1/2 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through, Straight, Length of Cut 1 in, Overall Length 3 in, Shank Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Soft Touch Shift Knob, 1/4", 5/16", M6, M8 Thread Size, 1-3/8" Dia., Blind Tap (GN4X-5X-S3--S--)
- SUPERCUT 71.75-inch x 0.5-inch x 0.025 x 3 TPI Hawc Pro Resaw Blade (704129)
- BON TOOL Bon 22-635 Mag Float, 20" X 3 1/2" Wood Handle (22-635)
- WESTWARD Combination Wrench, SAE, 1/2in Size (36A276)
- WIDIA Square End Mill, Carbide (I3S0250T050S)
- WIDIA End Mill, 0.5000 in. Milling Dia., I4S (I4S0500T200L)
- WIDIA End Mill, TiCN, 0.5000 in Milling Dia, 4K03 (TC4K0313075)
- WIDIA Sq. End Mill, Single End, Carb, 4.00mm (40030400T012S)
- WIDIA End Mill, 0.1875 in. Milling Dia., I4S (I4S0187T112L)
- WIDIA End Mill, 0.4375 in. Milling Dia., I4S (I4S0437T200L)
- YG-1 TOOL CO Square End Mill, Single End, 3/8", HSS (05055)
- Widia Square End Mills