Shop All Corner Chamfer End Mills
Widia
End Mill, 0.5000 in. Milling Dia., 4A0R
Mfr # TC4A0R13005
Zoro # G3835819
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 1/2"
- Overall Length 3 in
- End Mill Material Carbide
- Shank Dia. 1/2 in
Product Information
- Brand Widia
- MFR # TC4A0R13005
- Zoro # G3835819
- Country of Origin Israel
- Category Corner Chamfer End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 1/2" |
Overall Length | 3 in |
Shank Dia. | 1/2 in |
Length of Cut | 1 in |
Milling Dia. | 1/2 in |
Chamfer Width | 0.0400 in |
Description
Corner Chamfer End Mill, 1/2 in Milling Dia., Carbide, Non-Coolant Through, Weldon Flat, Fractional Inch, 0.0400 in, 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1"x5/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR1INCH)
- IDEAL Fish Tape, Round, Steel, 10-1/2 in. L (31-164)
- WIHA Nut Driver Set, 5 Pieces, Metric, Solid, Ins (32291)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Dril Cleveland 3957-6 Bright HSS RHS/RHC 9/64 (C13106)
- WIDIA End Mill, TiCN, 0.3750 in. Milling Dia. (TC4S1R10004)
- WIDIA End Mill, TiAlN, 0.3750 in Millng Dia, 6206 (TF620610004)
- WIDIA End Mill, 0.7500 in. Milling Dia., I4C (I4C0750W150R)
- WIDIA End Mill, 0.2500 in. Milling Dia., 6208 (620807014)
- WIDIA End Mill, 0.6250 in. Milling Dia., 4A0R (4A1R16006)
- WIDIA End Mill, 0.5000 in. Milling Dia., I4C (I4C0500T100R)
- MELIN TOOL CO Carbide Chamfer Mill 90Deg 1/4X1/8, Number of Flutes: 4 (CMG4-808-90-ALTIN)
- Widia Corner Chamfer End Mills