Shop All Square End Mills
Widia
End Mill, 0.3750 in. Milling Dia., I4S
Mfr # I4S0375T062S
Zoro # G3839249
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 3/8"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 5/8 in
Product Information
- Brand Widia
- MFR # I4S0375T062S
- Zoro # G3839249
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 3/8" |
Length of Cut | 5/8 in |
Shank Dia. | 3/8 in |
Overall Length | 2 in |
Neck Length | 0 in |
Milling Dia. | 3/8 in |
Description
Square End Mill, 3/8 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through, Straight, Length of Cut 5/8 in, Overall Length 2 in, Shank Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Chicago Grip, 0.75 to 1-Inch High Strength Cables (1628-18)
- KODIAK CUTTING TOOLS 1"-11-1/2 Die Hex Rethreading Carbon Steel NPT (5471631)
- TEKTON 5 mm Tip, 1/4 in. Drive, Metric (SHB03204)
- RIDGID Insert, Asm Chip Pan 1224 (26807)
- WIDIA End Mill, AlTiN, 0.5000 in Millng Dia, 4V05 (4V0513005SW)
- WIDIA End Mill, 0.0625 in. Milling Dia., I4S (I4S0062T011R)
- WIDIA Square End Mill, Carbide (I3S0250T075R)
- WIDIA End Mill, 0.1250 in. Milling Dia., I2S (I2S0125T050R)
- WIDIA End Mill, 0.2500 in. Milling Dia., I4S (I4S0250T150X)
- WIDIA End Mill, 0.5000 in. Milling Dia., I4S (I4S0500W200L)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.0312" (1/32) (49831)
- Widia End Mills